Shop METRIC BLUE
See all product information
Create Account
M24 Socket Head Cap Screw, Socket, Blue Phosphate Steel, 130 mm Length
- Mfr # UST176331
- Zoro # G5407241
product price:Â
$
25.59
/ea
Key Features
Socket Head
Hex Drive
Thread Size
M24
Screw Length
130 mm
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UST176331
- Zoro #
- G5407241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M24
- Screw Length
- 130 mm
- Drive Size
- 19 mm
- Head Height
- 24 mm
- Minimum Thread Length
- 70 mm
- Fastener Length
- 130 mm
- Head Diameter
- 36 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Blue Phosphate
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Color
- Blue
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Blue Phosphate, Thread Size M24x3.00, Minimum Thread Length 70 mm, Fastener Length 130 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.