Zoro Homepage
This item is Discontinued.
Metric Blue M4-0.7 Socket Head Cap Screw, Plain UST220825

M4-0.7 Socket Head Cap Screw, Plain (Discontinued)

  • Mfr # UST220825
  • Zoro # G7732159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST220825
Zoro #
G7732159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.7
Head Height
2.8 mm
Head Diameter
7 mm
Fastener Length
14 mm
Maximum Head Height
2.8 mm

Details

System of Measurement
Metric
Drive Type
Socket Head Cap
Finish
Plain
Item
Socket Head Cap Screw
Thread Type
Coarse
Color
Blue
Pack Size
Small Pack
Thread Pitch
0.7 mm
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M4-0.7, Fastener Length 14 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Special Features Not Applicable, Color Blue, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 2.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.