Shop METRIC BLUE

M4-0.70 Socket Head Cap Screw, Flat, Metric Blue Alloy Steel, 20 mm Length, 25 PK

  • Mfr # UST187458
  • Zoro # G3138362

product price: 
$
3.79
/pk of 25, $0.15/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
2.5 mm
Tensile Strength
190,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UST187458
Zoro #
G3138362
UPC #
-
Country of Origin
China
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Blue Phosphate
Head Type
Flat
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Class
10.9
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 7991
Countersink Angle
90 Degrees
Thread Pitch
0.7 mm
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Fastener Finish
Advanced Corrosion Resistance
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Min. Tensile Strength
190,000 psi
Material Grade
Alloy Steel
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M4-0.70
Screw Length
20 mm
Drive Size
2.5 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Head Height
2.3 mm
Min. Thread Length
20 mm
Head Diameter
8 mm
Minimum Thread Length
20 mm
Length
20 mm
Dia./Thread Size
M4-0.70
Head Dia.
8 mm
Fastener Length
20 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Blue Phosphate, Thread Size M4x0.70, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 2.3 mm, Head Diameter 8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products