This item is Discontinued.

No Product Image Available

M4 Socket Head Cap Screw, Button, Alloy Steel, 7 mm Length (Discontinued)

  • Mfr # UST198703
  • Zoro # G5406060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST198703
Zoro #
G5406060
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Screw Length
7 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Button
System of Measurement
Metric

Description

M4-.7x6 Mb Bhscs Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.