M5-0.80 Socket Head Cap Screw, Flat, Metric Blue Alloy Steel, 25 mm Length, 25 PK

  • Mfr # UST184025

  • Zoro # G3192691


product price:  $4.49
/pk 25, $0.18/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Material
Alloy Steel
Finish
Metric Blue
Drive Size
3 mm
Tensile Strength
190,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST184025
Zoro #
G3192691
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Screw Length
25 mm
Drive Size
3 mm
Head Height
2.8 mm
Vented Hole Size
Not Vented
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
10 mm
Head Dia.
10 mm
Dia./Thread Size
M5-0.80
Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Metric Blue
Head Type
Flat
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
DIN 7991
System of Measurement
Metric
Class
10.9
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Dimensional Standards
DIN 7991
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Finish Type
Blue Phosphate
Countersink Angle
90 Degrees
Material Type
Steel
Thread Pitch
0.8 mm
Basic Material
Steel
Min. Tensile Strength
190,000 psi
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Advanced Corrosion Resistance
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 2.8 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.