M5 Socket Head Cap Screw, Alloy Steel, 70 mm Length (Discontinued)
- Mfr # UST179712
- Zoro # G5405948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST179712
Zoro #
G5405948
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5
Screw Length
70 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Description
M5x.8x70 Mb Shcs Cl12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.