M5 Socket Head Cap Screw, Socket, Plain Molybdenum, 90 mm Length
- Mfr # UST192640
- Zoro # G5406392
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Socket Head
Thread Size
M5
Screw Length
90 mm
Material
Molybdenum
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST192640
- Zoro #
- G5406392
- UPC #
- -
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Molybdenum
- Finish
- Plain
- Head Type
- Socket
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Pitch
- 0.8 mm
- Pack Size
- Small Pack
Dimensions
- Thread Size
- M5
- Screw Length
- 90 mm
- Head Height
- 3.5 mm
- Head Diameter
- 8.5 mm
- Maximum Head Height
- 3.5 mm
- Drive Size
- 4 mm
- Fastener Length
- 40 mm
- Minimum Head Height
- 0.43 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 4 mm, Finish Plain, Thread Size M5x0.80, Fastener Length 40 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 3.5 mm, Minimum Head Height 0.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.