Shop METRIC BLUE
See all product information
Create Account
M6-1.00 Socket Head Cap Screw, Button, Blue Phosphate Steel, 40 mm Length
- Mfr # UST198737
- Zoro # G5406121
product price:Â
$
0.19
/ea
Sold in multiples of 60 for $11.40
Key Features
Button Head
Hex Drive
Thread Size
M6-1.00
Screw Length
40 mm
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST198737
- Zoro #
- G5406121
- UPC #
- -
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Blue Phosphate
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Color
- Blue
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Blue Phosphate, Thread Size M6x1.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 3.4 mm, Head Diameter 10.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.