M6-1.00 Socket Head Cap Screw, Button, Metric Blue Alloy Steel, 35 mm Length, 10 PK

  • Mfr # UST187491

  • Zoro # G2917275


product price:  $3.19
/pk 10, $0.32/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Alloy Steel
Finish
Metric Blue
Drive Size
4 mm
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST187491
Zoro #
G2917275
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Head Height
3.3 mm
Vented Hole Size
Not Vented
Thread Length
35 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
10.5 mm
Head Dia.
10.5 mm
Dia./Thread Size
M6-1.00
Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Metric Blue
Head Type
Button
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
DIN 7380
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Class
10.9
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Dimensional Standards
DIN 7380
Thread Pitch
1 mm
Basic Material
Steel
Fastener Industry Standards
DIN 7380
Screw Style
Socket Head Cap Screw
Screw Head Type
Button
Min. Tensile Strength
180,000 psi
Material Grade
Alloy Steel
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M6x1.00, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products