Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metric Blue M6-1.00 Socket Head Cap Screw, Flat, Metric Blue 110 mm Length UST179769

M6-1.00 Socket Head Cap Screw, Flat, Metric Blue 110 mm Length (Discontinued)

  • Mfr # UST179769
  • Zoro # G7744296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST179769
Zoro #
G7744296
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
110 mm
Head Height
4 mm
Maximum Head Height
4 mm
Head Diameter
10 mm

Details

Item
Socket Head Cap Screw
Finish
Metric Blue
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 5 mm, Finish Plain, Thread Size M6x1.00, Fastener Length 110 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Special Features Not Applicable, Color Blue, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.