Zoro Homepage
This item is Discontinued.
Metric Blue M8-1.25 Hex Head Cap Screw, 20 mm L UST184306

M8-1.25 Hex Head Cap Screw, 20 mm L (Discontinued)

  • Mfr # UST184306
  • Zoro # G7744409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST184306
Zoro #
G7744409
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Standards
DIN 933
Item
Hex Head Cap Screw

Description

Hex Head Screw,M8-1-1/4 In. x 20 In.,DIN 933

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.