M8-1.25 Socket Head Cap Screw, Button, Metric Blue Alloy Steel, 10 mm Length, 25 PK

  • Mfr # UST187525

  • Zoro # G2642936


product price:  $9.89
/pk 25, $0.40/ea

Key Features

Button Head
Hex Drive
Thread Size
M8-1.25
Material
Alloy Steel
Finish
Metric Blue
Drive Size
5 mm
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST187525
Zoro #
G2642936
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
10 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Thread Length
10 mm
Head Height
4.4 mm
Min. Thread Length
10 mm
Minimum Thread Length
10 mm
Head Diameter
14 mm
Head Dia.
14 mm
Dia./Thread Size
M8-1.25
Length
10 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Metric Blue
Head Type
Button
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
DIN 7380
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Class
10.9
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Thread Pitch
1.25 mm
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Dimensional Standards
DIN 7380
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7380
Min. Tensile Strength
180,000 psi
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Button
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M8x1.25, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products