CAD Drawings

Download CAD Files

M8-1.25 Socket Head Cap Screw, Flat, Metric Blue Alloy Steel, 20 mm Length, 25 PK

  • Mfr # UST187471

  • Zoro # G3264694

CAD Available

product price:  $9.99
/pk 25, $0.40/ea

Key Features

Flat Head
Hex Drive
CAD Drawing
Thread Size
M8-1.25
Material
Alloy Steel
Finish
Metric Blue
Drive Size
5 mm
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST187471
Zoro #
G3264694
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
5 mm
Head Height
4.4 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
16 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M8-1.25
Length
20 mm
Head Dia.
16 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Metric Blue
Head Type
Flat
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Class
10.9
Thread Type
Coarse
Thread Pitch
1.25 mm
Countersink Angle
90 Degrees
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Fastener Finish
Advanced Corrosion Resistance
Min. Tensile Strength
180,000 psi
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Blue Phosphate, Thread Size M8-1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4.4 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products