Zoro Homepage

Not Applicable Hex Key, 12 mm Tip Size, 122 mm Long, 44 mm Short

  • Mfr # UST185214

  • Zoro # G7744549


product price: $14.19
/ea

Key Features

Tip Size
12 mm
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST185214
Zoro #
G7744549
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
12 mm
Long Arm Length
122 mm
Short Arm Length
44 mm
Tip Size Code
M12
Length Family
Short
Arm Length - Short
44 mm
Arm Length - Long
122 mm

Description

Hex Key, Tip Size 12 mm, Long Arm Length 122 mm, Short Arm Length 44 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.