Zoro Homepage

Not Applicable Hex Key, 2.5 mm Tip Size, 88 mm Long, 17 mm Short

  • Mfr # UST187261

  • Zoro # G7734520


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Tip Size
2.5 mm
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST187261
Zoro #
G7734520
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
2.5 mm
Short Arm Length
17 mm
Long Arm Length
88 mm
Length Family
Long
Tip Size Code
M2
Arm Length - Long
88 mm
Arm Length - Short
17 mm

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Color
Blue
Working Angle
90 Degrees
Handle Material
Steel
Corrosion Resistant
No
Non-Magnetic
No
End Shape
Hex
Fastener Holding
No
Tether Ready
No
Standards
ISO 2936:2014
Number of Ball Ends
0
Driver Material
Alloy Steel
Non-Sparking
No
Number of Tips
1
Insulated
No
Key Shape
L
Series
Metric Blue
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 88 mm, Short Arm Length 17 mm, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.