Zoro Homepage

Socket Shoulder Screw, METBLUE, M10 x 40"

  • Mfr # UST194825

  • Zoro # G7720487


product price: $17.15
/ea
Sold in multiples of 25 for $428.75

Key Features

Socket Head
System of Measurement
Metric
Thread Size
M10
Diameter Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194825
Zoro #
G7720487
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Diameter Thread Size
M10

Details

System of Measurement
Metric
Head Type
Socket
Item
Shoulder Screw

Description

Socket Shoulder Screw,METBLUE,M10 x 40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.