Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Plain, 16 mm Ht, 50 PK
Mfr # UST202391
Zoro # G5267132
product price: $62.59
/pk 50, $1.25/eaKey Features
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST202391
Zoro #
G5267132
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16-2.00
Hex Height
16 mm
Hex Width
24 mm
Width Across Flats
24.0 mm
Nut Height
16.0 mm
Dia./Thread Size
M16-2.00
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Class 10, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards DIN 980, Material Quality Standards ISO 898-2, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Blue, Industry Standards DIN 980V, Insert Material Not Applicable, Pack Size Small Pack, Rockwell Hardness HRC27-35, Tensile Strength 235,000 N/sq mm, Thread Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.