Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wire Shelf, 14x36in, LdCap 800lb

  • Mfr # A1436NC

  • Zoro # G8671783


product price: $54.29
/ea

Key Features

Depth
14"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1436NC
Zoro #
G8671783
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
14"
Lip Height
1/4 in
Overall Depth
14 in
Overall Width
36 in
Shelf Depth
14 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Adjustment Type
Quick Corner Release
Item - Wire Shelves
Wire Shelf
Includes
(4) Pairs of Split Sleeves
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
ISO 9001-9002
Capacity
800 lb.
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Recommended Environments
Dry
Mounting Hardware Required
Yes
NSF Certified
Yes
Shelf Adjustment Type
Quick-Adjust
Load Capacity
800 lb
Includes Mounting Hardware
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.