Zoro Homepage

Adj. Wire Shelf, 14x42in, LdCap 800lb

  • Mfr # A1442NS

  • Zoro # G8672027


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Depth
14"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1442NS
Zoro #
G8672027
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
14"
Lip Height
1/4 in
Overall Width
42 in
Overall Depth
14 in
Shelf Depth
14 in
Shelf Width
42 in

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.