Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wire Shelf, 36x60in, LdCap 600lb

  • Mfr # A3660NC

  • Zoro # G6076567


product price: $143.00
/ea
Free Shipping & Returns

Key Features

Depth
36"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3660NC
Zoro #
G6076567
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
36"
Overall Width
60 in
Lip Height
1/4 in
Overall Depth
36 in
Shelf Width
60 in
Shelf Depth
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Adjustment Type
Quick Corner Release
Shelf Capacity
600 lb
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Wire Shelf
Includes
Split Sleeves
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Capacity
600 lb.
NSF Certified
Yes
Load Capacity
600 lb
Lip Type
Stationary
Mounting Hardware Required
Yes
Recommended Environments
Dry
Shelf Adjustment Type
Quick-Adjust
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 36 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.