Adjustable Wire Shelf, 18"D x 54"W, Green, PK5
Mfr # A1854NK3
Zoro # G3473504
product price: $405.99
/pk 5, $81.20/ea
Free Shipping & Returns
Key Features
Width
54"
Depth
18"
Material
Steel
Number of Shelves
5
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1854NK3
Zoro #
G3473504
UPC #
-
Country of Origin
Mexico
Dimensions
Width
54"
Depth
18"
Overall Depth
18 in
Overall Width
54 in
Lip Height
1/4 in
Shelf Width
54 in
Shelf Depth
18 in
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.