Aluminum, Stainless Steel Louvered Shelf, 30 in W x 24 in D x 1 1/2 in H, Silver

  • Mfr # 2430LS
  • Zoro # G8671476
product price: 
$
322.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
30 in
Overall Depth
24 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2430LS
Zoro #
G8671476
UPC #
-
Country of Origin
Mexico
Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Standards
NSF
Includes
(4) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Number of Pieces
1
Item - Wire Shelves
Louvered Shelf
Shelf Capacity
800 lb
Shelf Style
Ventilated
Capacity
800 lb.
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
800 lb
Lip Type
Stationary
Shell Material
Aluminum, Stainless Steel
Wire Color
Silver
Traction Material
Aluminum, Stainless Steel

Dimensions

Overall Height
1 1/2 in
Overall Width
30 in
Overall Depth
24 in
Lip Height
1/8 in
Width
30 in
Depth
24"

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 30 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews