Shop METRO

Aluminum, Stainless Steel Louvered Shelf, 36 in W x 14 in D x 1 1/2 in H, Silver

  • Mfr # 1436LS
  • Zoro # G8671302

product price: 
$
235.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
36 in
Overall Depth
14 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1436LS
Zoro #
G8671302
UPC #
-
Country of Origin
Mexico
Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Adjustment Type
Split Sleeve
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(4) Pairs of Split Sleeves
Shelf Style
Ventilated
Capacity
800 lb.
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Item - Wire Shelves
Louvered Shelf
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Type
Split Sleeve
Number of Pieces
1
Wire Shelving Finish
Stainless Steel
Load Capacity per Shelf
800 lb
Lip Type
Stationary
Wire Shelf Adjustment Type
Split Sleeve
Shell Material
Aluminum, Stainless Steel
Wire Color
Silver
Traction Material
Aluminum, Stainless Steel

Dimensions

Overall Height
1 1/2 in
Overall Width
36 in
Overall Depth
14 in
Width
36 in
Lip Height
1/8 in
Depth
14"

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.