Aluminum, Stainless Steel Louvered Shelf, 48 in W x 14 in D x 1 1/2 in H, Silver

  • Mfr # 1448LS

  • Zoro # G8671327


product price:  $275.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
14 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1448LS
Zoro #
G8671327
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
14 in
Depth
14"
Width
48 in
Lip Height
1/8 in

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Includes
(4) Pairs of Split Sleeves
Standards
NSF
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Louvered Shelf
Load Capacity per Shelf
800 lb
Shelf Style
Ventilated
Wire Shelving Material
Stainless Steel
Shelf Capacity
800 lb
Number of Pieces
1
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
Capacity
800 lb.
Shelf Adjustment Type
Split Sleeve

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.