Aluminum, Stainless Steel Louvered Shelf, 48 in W x 21 in D x 1 1/2 in H, Silver

  • Mfr # 2148LS-4

  • Zoro # G8668396


product price:  $1,416.00
/pk 4, $354.00/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
21 in
Shelving Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2148LS-4
Zoro #
G8668396
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
21 in
Lip Height
1/8 in
Width
48 in
Depth
21"

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Standards
NSF
Includes
(16) Pairs of Split Sleeves
Load Capacity per Shelf
800 lb
Shelf Style
Ventilated
Capacity
800 lb.
Item - Wire Shelves
Louvered Shelf
Wire Shelving Material
Stainless Steel
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
Number of Pieces
4
Wire Shelving Finish
Stainless Steel
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 21 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.