Shop METRO

Aluminum, Stainless Steel Louvered Shelf, 48 in W x 24 in D x 1 1/2 in H, Silver

  • Mfr # 2448LS
  • Zoro # G8671503

product price: 
$
382.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2448LS
Zoro #
G8671503
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Depth
24"
Width
48 in
Lip Height
1/8 in

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Standards
NSF
Includes
(4) Pairs of Split Sleeves
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Type
Split Sleeve
Shelf Style
Ventilated
Shelf Capacity
800 lb
Number of Pieces
1
Load Capacity per Shelf
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Item - Wire Shelves
Louvered Shelf
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Lip Type
Stationary

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.