Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anesthesia Cart, Lt Taupe, H 44xW34 1/4

  • Mfr # MBP3210ANES2

  • Zoro # G2900670


product price: $4,777.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Handle Type
No Handle
Number of Shelves
1
Caster Type
(2) Swivel With Brake & (2) Swivel With Lock
Overall Depth
22-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBP3210ANES2
Zoro #
G2900670
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22-3/8"
Overall Height
44 in
Overall Width
34 1/2 in
Caster Wheel Dia.
5 in
Overall Length
22 1/2 in
Overall LxWxH
22-1/2 inx34-1/2 inx44 in

Details

Material
Aluminum
Item
Medical Procedure Cart
Handle Type
No Handle
Number of Shelves
1
Caster Type
(2) Swivel With Brake & (2) Swivel With Lock
Drawer Color
White
Caster Material
Polymer
Cabinet Color
Taupe
Number of Drawers
6
Includes
(2) Side Brackets, Glove Box Holder, Hanger Rail With 5 Tilt Bins, IV Pole, Key Lock, Overbridge With Shelf, Sharps Bracket (Container Not Included), Side Shelf, Top Rail, Waste Container
Drawer Pull Color
Dark Tan
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Standard Plastic
Caster Wheel/Tread Material
Plastic
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Face Contact Brake
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake

Description

Medical Procedure Cart, Assembled/Unassembled Assembled, Material Aluminum, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 6, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.