Antimicrobial Steel Wire Wall Grid, 18"D x 48"W x H, Green
Mfr # WG1848K3
Zoro # G9007442
product price: $66.35
/eaKey Features
Width
48"
Depth
18"
Material
Steel
Color
Green
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WG1848K3
Zoro #
G9007442
UPC #
-
Country of Origin
Mexico
Dimensions
Width
48"
Depth
18"
Overall Width
48 in
Overall Height
18 in
Grid Opening Width
3 in
Overall Depth
1/2 in
Grid Opening Height
3 in
Details
Item
Wall Grid
Material
Steel
Color
Green
Finish
Epoxy Coated
Includes
(1) Wire Wall Grid (mounting brackets sold separately)
Shelf Capacity
250 lb
Finish - Shelving and Racks
Epoxy Coated
For Use With
Metro Smartwall G3 Productivity System
Compatible Brand and Series
Metro SmartWall
Load Capacity
250 lb
Includes Mounting Hardware
No
Description
Wall Grid, Grid Opening Height 3 in, Grid Opening Width 3 in, Includes Mounting Hardware No, Overall Depth 1/2 in, Overall Height 18 in, Overall Width 48 in, 250 lb Load Capacity, Steel, Green, Epoxy Coated, Compatible Brand and Series Metro SmartWall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.