Antimicrobial Steel Wire Wall Grid, 24"D x 48"W x H, Green
Mfr # WG2448K3
Zoro # G9003924
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Width
48"
Depth
24"
Material
Steel
Color
Green
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WG2448K3
Zoro #
G9003924
UPC #
-
Country of Origin
Mexico
Dimensions
Width
48"
Depth
24"
Overall Height
24 in
Overall Width
48 in
Grid Opening Width
3 in
Overall Depth
1/2 in
Grid Opening Height
3 in
Details
Item
Wall Grid
Material
Steel
Color
Green
Finish
Epoxy Coated
For Use With
Metro Smartwall G3 Productivity System
Finish - Shelving and Racks
Epoxy Coated
Includes
(1) Wire Wall Grid (mounting brackets sold separately)
Shelf Capacity
250 lb
Includes Mounting Hardware
No
Load Capacity
250 lb
Compatible Brand and Series
Metro SmartWall
Description
Wall Grid, Grid Opening Height 3 in, Grid Opening Width 3 in, Includes Mounting Hardware No, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 48 in, 250 lb Load Capacity, Steel, Green, Epoxy Coated, Compatible Brand and Series Metro SmartWall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.