Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 21 1/2 in W x 53 in L x
Mfr # SEC35EK3
Zoro # G3494298
product price: $1,595.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
68 1/2 in
Overall Length
53 in
Overall Width
21 1/2 in
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEC35EK3
Zoro #
G3494298
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
68 1/2 in
Overall Length
53 in
Overall Width
21 1/2 in
Shelf Length
48 in
Caster Width
1-1/2 in
Caster Dia.
5"
Shelf Width
18 in
Mesh Size
2 in x 2 in
Overall LxWxH
53 inx21-1/2 inx68-1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
48 inx18 in
Description
Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.