Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 28 in W x 39 1/2 in L x

  • Mfr # MQSEC53LE

  • Zoro # G3494447


product price:  $1,678.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
68 1/2 in
Overall Length
39 1/2 in
Overall Width
28 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQSEC53LE
Zoro #
G3494447
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
68 1/2 in
Overall Length
39 1/2 in
Overall Width
28 in
Shelf Length
36 in
Mesh Size
2 in x 2 in
Caster Width
1-1/2 in
Shelf Width
24 in
Caster Dia.
5"
Overall LxWxH
39-1/2 inx28 inx68-1/2 in
Shelf LxW
36 inx24 in
Caster Wheel Dia.
5 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Antimicrobial Wire Security Cart with Adjustable Shelves
Handle Included
No
Finish
Epoxy
Caster Material
Polyurethane
Features
Microban
Includes
Bottom Shelf and Aluminum Dolly With Wraparound Bumper
Number of Shelves
0
Caster Type
(4) Swivel, (2) With Locking Brakes
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Adjustable Increments
1 in
Caster Mounting Type
Plate
Includes Bins
No
Caster Wheel/Tread Material
Polyurethane
Material Properties
Antimicrobial
Shelf Adjustability
Adjustable
Handle Type
No Handle
Caster Wheel Type
Standard
Shelf Construction
Wire
Side Panel Construction
Wire
Locking System
Padlockable
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.