Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 27 1/2 in W x 41 in L x

  • Mfr # SEC53DK3

  • Zoro # G3494289


product price:  $1,337.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 1/2 in
Overall Length
41 in
Overall Width
27 1/2 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC53DK3
Zoro #
G3494289
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 1/2 in
Overall Length
41 in
Overall Width
27 1/2 in
Caster Dia.
5"
Mesh Size
2 in x 2 in
Shelf Width
24 in
Shelf Length
36 in
Caster Width
1-1/2 in
Overall LxWxH
41 inx27-1/2 inx68-1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
36 inx24 in

Details

Material
Steel
Color
Green
Load Capacity
900 lb
Item
Antimicrobial Wire Security Cart with Adjustable Shelves
Features
Microban
Includes
Bottom Shelf
Caster Type
(4) Swivel
Finish
Epoxy
Caster Material
Polyurethane
Handle Included
No
Number of Shelves
0
Locking System
Padlockable
Caster/Wheel Configuration
(4) Swivel
Material Properties
Antimicrobial
Includes Bins
No
Adjustable Increments
1 in
Caster Mounting Type
Stem
Shelf Adjustability
Adjustable
Handle Type
No Handle
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Shelf Construction
Wire
Caster Wheel Type
Standard
Side Panel Construction
Wire
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.