Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 27 1/2 in W x 65 in L x

  • Mfr # SEC56DK3

  • Zoro # G3494237


product price:  $1,744.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
68 1/2 in
Overall Length
65 in
Overall Width
27 1/2 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC56DK3
Zoro #
G3494237
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 1/2 in
Overall Length
65 in
Overall Width
27 1/2 in
Shelf Width
24 in
Caster Width
1-1/2 in
Shelf Length
60 in
Mesh Size
2 in x 2 in
Caster Dia.
5"
Shelf LxW
60 in x 24 in
Caster Wheel Dia.
5 in
Overall LxWxH
65 in x 27 1/2 in x 68 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
900 lb
Item
Antimicrobial Wire Security Cart with Adjustable Shelves
Includes
Bottom Shelf
Caster Type
(4) Swivel
Handle Included
No
Number of Shelves
0
Finish
Epoxy
Features
Microban
Caster Material
Polyurethane
Caster Wheel Type
Standard
Material Properties
Antimicrobial
Caster Mounting Type
Stem
Handle Type
No Handle
Caster/Wheel Configuration
(4) Swivel
Locking System
Padlockable
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Includes Bins
No
Adjustable Increments
1 in
Shelf Construction
Wire
Shelf Adjustability
Adjustable
Side Panel Construction
Wire
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.