Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 28 in W x 41 in L x

  • Mfr # MQSEC53VE

  • Zoro # G3494438


product price:  $1,578.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
68 in
Overall Length
41 in
Overall Width
28 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQSEC53VE
Zoro #
G3494438
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 in
Overall Length
41 in
Overall Width
28 in
Shelf Length
36 in
Caster Width
1-1/2 in
Caster Dia.
5"
Mesh Size
2 in x 2 in
Shelf Width
24 in
Caster Wheel Dia.
5 in
Overall LxWxH
41 inx28 inx68 in
Shelf LxW
36 inx24 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Antimicrobial Wire Security Cart with Adjustable Shelves
Caster Material
Polyurethane
Handle Included
No
Caster Type
(4) Swivel, (2) With Locking Brakes
Number of Shelves
0
Includes
Bottom Shelf
Finish
Epoxy
Features
Microban
Caster Brake Type
Face Contact Brake
Material Properties
Antimicrobial
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Adjustable Increments
1 in
Shelf Construction
Wire
Caster Mounting Type
Stem
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Adjustable
Side Panel Construction
Wire
Handle Type
No Handle
Locking System
Padlockable
Includes Bins
No
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Face Contact Brake, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.