Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 28 in W x 63 1/2 in L x

  • Mfr # MQSEC56LE

  • Zoro # G3494395


product price:  $2,161.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 1/2 in
Overall Length
63 1/2 in
Overall Width
28 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQSEC56LE
Zoro #
G3494395
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
68 1/2 in
Overall Length
63 1/2 in
Overall Width
28 in
Caster Dia.
5"
Shelf Length
60 in
Caster Width
1-1/2 in
Mesh Size
2 in x 2 in
Shelf Width
24 in
Shelf LxW
60 in x 24 in
Overall LxWxH
63-1/2 inx28 inx68-1/2 in
Caster Wheel Dia.
5 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Antimicrobial Wire Security Cart with Adjustable Shelves
Includes
Bottom Shelf and Aluminum Dolly With Wraparound Bumper
Number of Shelves
0
Caster Type
(4) Swivel, (2) With Locking Brakes
Finish
Epoxy
Caster Material
Polyurethane
Features
Microban
Handle Included
No
Includes Bins
No
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shelf Adjustability
Adjustable
Shelf Construction
Wire
Caster Wheel Type
Standard
Side Panel Construction
Wire
Caster Mounting Type
Plate
Locking System
Padlockable
Adjustable Increments
1 in
Material Properties
Antimicrobial
Handle Type
No Handle
Caster Wheel/Tread Material
Polyurethane
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.