Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclvbl Solid Shelf, 14x1 1/2x60 in, PK4

  • Mfr # 1460NFS-4

  • Zoro # G8668527


product price: $1,270.99
/pk 4, $317.75/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
60 in
Overall Depth
14 in
Overall Height
1 1/2 in
Shelf Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460NFS-4
Zoro #
G8668527
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
14 in
Overall Height
1 1/2 in
Depth
14"
Lip Height
1/8 in
Width
60"

Details

Item
Autoclavable Solid Shelf
Color
Silver
Shelf Capacity
600 lb
Finish
Stainless steel
Shelf Style
Solid
Wire Shelving Material
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Autoclavable Solid Shelf
Capacity
600 lb.
Standards
NSF
Wire Shelving Finish
Stainless Steel
Material
Stainless Steel
Adjustment Type
Split Sleeve
Load Capacity
600 lb
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(16) Pairs of Split Sleeves
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
600 lb
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
Number of Pieces
4
Includes Mounting Hardware
Yes

Description

Autoclavable Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.