Zoro Homepage

Back Ledge, Max I, Stainless, 72 In, Ea

  • Mfr # MXL72-2S

  • Zoro # G0684105


product price: $40.99
/ea

Key Features

Material
Polymer, Stainless Steel
Overall Height
9 1/2 in
Overall Depth
1 1/2 in
Overall Width
72 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXL72-2S
Zoro #
G0684105
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 1/2 in
Overall Depth
1 1/2 in
Overall Width
72 in
Length
72"
For Shelf Width
72 in

Details

Material
Polymer, Stainless Steel
Finish
Chrome
Color
Silver
Item
Back Ledge,Max I,Stainless,72 In,Ea

Description

Back Ledge,Max I,Stainless,72 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Width 72 in, Overall Depth 1 1/2 in, Overall Height 9 1/2 in, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.