Zoro Homepage

Basket Cart, 2Shelf, 39x36x18, Chrome

  • Mfr # 66168-SPECIALLSS

  • Zoro # G1864381


product price: $410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66168-SPECIALLSS
Zoro #
G1864381
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Length
36 in
Shelf Width
18 in
Overall Width
18 in
Overall Height
39 in
Overall Length
36 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
3 7/8 in
Overall LxWxH
36 in x 18 in x 39 in
Bottom Shelf Lip Height
3 7/8 in
Shelf Lip Height
3 7/8 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Utility Cart with Deep Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Finish
Chrome
Caster Type
(4) Swivel
Caster Wheel Type
Standard
Distance Between Shelves
14 in
Lip Style
4-Sided Lipped
Collapsible
No
Caster Mounting Type
Stem
Caster Brake Type
No Brake Included
Shelf Orientation
Flat
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard

Description

Utility Cart with Deep Lipped Wire Shelves, Load Capacity 800 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 14 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 36 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.