Zoro Homepage

Can Rack System, Microban, 7.9X25.5X15, Ea

  • Mfr # CR24E

  • Zoro # G1946913


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
(12) #5 Cans, (8) #10 Cans
Overall Width
7 7/8 in
Number of Cans Held
12
Mobile/Stationary
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR24E
Zoro #
G1946913
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 7/8 in

Details

Item
Can Rack
Material
Steel
For Use With
(12) #5 Cans, (8) #10 Cans
Number of Cans Held
12
Mobile/Stationary
Stationary
NSF Certified
No

Description

Can Rack, Product Type Can Rack, Number of Cans Held 12, Number of Shelves 2, Caster Type Not Applicable, For Use With (12) #5 Cans, (8) #10 Cans, Material Steel, Mobile/Stationary Stationary, Overall Height 15 in, Overall Width 7 7/8 in, NSF Certified No, Overall Depth 25 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.