Cantilever Shelf, 12"D x 24"W x 1-1/4"H, Chrome
Mfr # 1224CSNC
Zoro # G9005245
product price: $45.85
/eaKey Features
Depth
12"
Height
1-1/4"
Material
Steel
Number of Shelves
1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224CSNC
Zoro #
G9005245
UPC #
-
Country of Origin
Mexico
Dimensions
Width
24"
Depth
12"
Height
1-1/4"
Overall Width
24 in
Lip Height
1 in
Overall Depth
12 in
Shelf Depth
12 in
Shelf Width
24 in
Description
Wire Cantilever Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 12 in, Shelf Width 24 in, Load Capacity 150 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.