Zoro Homepage

Caster Wheel, 5", 300 lb.

  • Mfr # B5PC-TL

  • Zoro # G3244328


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polymer
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5PC-TL
Zoro #
G3244328
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Stem Dia.
No Stem
Hub Length
1 5/8 in
For Axle Dia.
3/8 in

Details

Item
Caster Wheel
Caster Sub-Type
Swivel
Wheel/Tread Material
Polymer
Load Rating
300 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
0
Wheel Hardness Rating
95 Shore A
Tread Shape
Standard
Non-Marking
Yes
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Plastic
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polymer Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.