Zoro Homepage

Caster Wheel, 6", 600 lb.

  • Mfr # C6PGSA

  • Zoro # G0993715


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PGSA
Zoro #
G0993715
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Stem Dia.
No Stem
Hub Length
2 3/8 in
For Axle Dia.
1/2 in

Details

Item
Caster Wheel
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Load Rating
600 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
0
Wheel Hardness Rating
95 Shore A
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Wheel Core Material
Plastic
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.