
Caster Wheel, 8", 700 lb.
Mfr # C8PB
Zoro # G0993721
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel/Tread Hardness
95 Shore A
Wheel Width
2 in
Load Rating
700 lb
Wheel Core Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8PB
Zoro #
G0993721
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
For Axle Size
1/2 in
Hub Length
2 3/8 in
Details
Item
Caster Wheel
Wheel/Tread Hardness
95 Shore A
Load Rating
700 lb
Wheel Core Material
Plastic
Tread Shape
Standard
Wheel/Tread Hardness Rating
Firm
Load Rating Range
300 to 999 lb
Non-Marking
Yes
includes Spanner Bushing
No
Wheel/Tread Color
0
Wheel Bearing Type
Roller
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
95 Shore A
Description
Caster Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.