Casting Cart, H 45-1/4 x W 32-1/4
Mfr # FLCAST
Zoro # G3485091
product price: $3,870.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Material
Polyethylene
Handle Type
No Handle
Number of Shelves
1
Number of Drawers
6
Caster Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLCAST
Zoro #
G3485091
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
70 in
Overall Width
32 1/2 in
Overall Depth
22-3/8"
Overall Length
22 1/2 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
(1) 9 inx20-1/4 inx17 in, (2) 6 in, (3) 3 in
Divider Length
17 3/16 in
Overall LxWxH
22-1/2 inx32-1/2 inx70 in
Divider Height
2 3/16 in, 4 15/16 in
Inside Drawer Height
(1) 9 in, (2) 6 in, (3) 3 in
Inside Drawer Width
20 1/4 in
Inside Drawer Depth
17 in
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Polyethylene, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 6, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.