Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catheter Storage Cart, Polymer, Lt.Taupe

  • Mfr # SXRD76MCATH1

  • Zoro # G3331329


product price: $6,115.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Material
Polymer
Number of Shelves
0
Item - Medical Cabinets
Catheter Storage Cabinet
Cabinet Color
Taupe
Overall Depth
24-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRD76MCATH1
Zoro #
G3331329
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24-7/8"
Overall Width
43"
Overall Height
78-1/3"
Width of Cabinet
43 in
Caster Dia.
5 in
Depth of Cabinet
25 in
Height of Cabinet
76 in
Caster Wheel Diameter
5 in

Details

Material
Polymer
Item
Catheter Storage Cabinet
Number of Shelves
0
Item - Medical Cabinets
Catheter Storage Cabinet
Cabinet Color
Taupe
Includes
(2) Locking Doors, (2) Catheter Modules with 3 Slides, (30) Labels, and (15) Hooks
Mobile/Stationary
Mobile
Number of Doors
2
Caster Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Drawer Color
Light Taupe
Number of Cabinet Shelves
0
Cabinet Door Type
Standard
Drawer Pull Color
Taupe
No. of Drawers
0
Caster Type
4 Swivel
Cabinet Locking Mechanism
Keyed
Door Opening
270 Degrees
Material - Cabinets
Antimicrobial Polymer
Cabinet Material
Polymer
Number of Drawers
0
Number of Catheter Slides
6
Mobility
Mobile
Cabinet Storage Components
Catheter Storage
Antimicrobial
Yes
Maximum Number of Catheters
720
Maximum Number of Catheter Hooks
60
Number of Catheter Hooks
30

Description

Catheter Storage Cabinet, Mobility Mobile, Number of Shelves 0, Number of Catheter Hooks 30, Number of Catheter Slides 6, Number of Doors 2, Number of Drawers 0, Maximum Number of Catheter Hooks 60, Maximum Number of Catheters 720, Antimicrobial Yes, Door Opening 270 Degrees , Overall Depth 25 in, Overall Height 76 in, Overall Width 43 in, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Catheter Storage, Caster Wheel Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.