Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catheter Storage Cart, polymer, Lt.Taupe

  • Mfr # SXRD76MCATH2

  • Zoro # G3331310


product price: $6,288.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Material
Polymer
Number of Shelves
3
Material - Cabinets
Antimicrobial Polymer
Number of Doors
2
Width of Cabinet
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRD76MCATH2
Zoro #
G3331310
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
43 in
Overall Depth
24-7/8"
Depth of Cabinet
25 in
Caster Dia.
5 in
Overall Height
78-1/3"
Overall Width
43"
Height of Cabinet
76 in
Caster Wheel Diameter
5 in

Details

Material
Polymer
Item
Catheter Storage Cabinet
Number of Shelves
3
Material - Cabinets
Antimicrobial Polymer
Number of Doors
2
Number of Cabinet Shelves
3
Drawer Color
Light Taupe
Cabinet Color
Taupe
Cabinet Locking Mechanism
Keyed
Item - Medical Cabinets
Catheter Storage Cabinet
No. of Drawers
5
Includes
(1) 270 degree locking door, (1) catheter module with 3 slides, (30) labels, (15) hooks, (1) 3 in drawer, (2) 6 in drawers, (2) 9 in drawers, (3) shelves, (1) 270 degree non-locking door and (1) push handle
Number of Drawers
5
Mobile/Stationary
Mobile
Caster Material
Polyurethane
Caster Type
4 Swivel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Door Type
Standard
Door Opening
270 Degrees
Drawer Pull Color
Taupe
Cabinet Material
Polymer
Maximum Number of Catheters
300
Cabinet Storage Components
Catheter Storage, Drawers
Maximum Number of Catheter Hooks
30
Number of Catheter Hooks
15
Mobility
Mobile
Antimicrobial
Yes
Number of Catheter Slides
3

Description

Catheter Storage Cabinet, Mobility Mobile, Number of Shelves 3, Number of Catheter Hooks 15, Number of Catheter Slides 3, Number of Doors 2, Number of Drawers 5, Maximum Number of Catheter Hooks 30, Maximum Number of Catheters 300, Antimicrobial Yes, Door Opening 270 Degrees , Overall Depth 25 in, Overall Height 76 in, Overall Width 43 in, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Catheter Storage, Drawers, Caster Wheel Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.