Zoro Homepage

Code Response Cart, Lt Taupe, H 45 x W 30

  • Mfr # MBP3210CRT2

  • Zoro # G3485085


product price: $3,605.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Handle Type
No Handle
Number of Shelves
1
Overall Depth
24-1/8"
Overall Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBP3210CRT2
Zoro #
G3485085
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24-1/8"
Overall Height
45 in
Overall Width
30 in
Overall Length
22 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
22-1/2 inx30 inx45 in

Description

Medical Procedure Cart, Assembled/Unassembled Assembled, Material Aluminum, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color Red, Number of Drawers 6, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.