Color Shelf Marker
Mfr # CSM6-RX
Zoro # G400699948
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Material
Plastic
Overall Height
1 1/2 in
Overall Width
6 in
Color
Red
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM6-RX
Zoro #
G400699948
UPC #
041105521991
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Width
6 in
Details
Material
Plastic
Color
Red
Standards
HACCP, NSF
Item
Color Shelf Marker
Compatible Brand and Series
MetroMax i Series
Description
Color Shelf Marker, Plastic, Red, Compatible Brand and Series MetroMax i Series, Overall Height 1 1/2 in, Standards HACCP, NSF, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.