Color Shelf Marker
Mfr # CSM6-TX
Zoro # G400699856
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Material
Plastic
Overall Height
1 1/2 in
Overall Width
6 in
Color
Tan
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM6-TX
Zoro #
G400699856
UPC #
041105522028
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Width
6 in
Details
Material
Plastic
Color
Tan
Standards
HACCP, NSF
Item
Color Shelf Marker
Compatible Brand and Series
Metro Super Erecta Pro
Description
Color Shelf Marker, Plastic, Tan, Compatible Brand and Series Metro Super Erecta Pro, Overall Height 1 1/2 in, Standards HACCP, NSF, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.