Zoro Homepage

Color Shelf Marker

  • Mfr # CSM6-WQ

  • Zoro # G600699922


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Plastic
Overall Height
1 1/2 in
Overall Width
6 in
Color
White
Standards
HACCP, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM6-WQ
Zoro #
G600699922
UPC #
041105522042
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
6 in

Details

Material
Plastic
Color
White
Standards
HACCP, NSF
Item
Color Shelf Marker
Compatible Brand and Series
MetroMax Q Series

Description

Color Shelf Marker, Plastic, White, Compatible Brand and Series MetroMax Q Series, Overall Height 1 1/2 in, Standards HACCP, NSF, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.